Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Wilton

Model # :WBB241903

MPN #: WL9-64002

Wilton Model AC-326 4-3/8" Miter Cap. 2-3/8" Jaw Height 4-1/8" Jaw Length 90° Angle Clamp - Pkg Qty 2

Product Description
Wilton Heavy Duty Steel Angle Clamps are made of high quality cast iron with squarely machined sides and base to provide precise 90 degree clamping. These clamps are designed with self-centering jaws to quickly adjust to work pieces.

Features:

  • The 90° angle clamp is made of high quality cast iron
  • The copper plated spindle pivots allowing the moveable jaw to securely grip parts at 90°
  • Slotted holes are provided in the base for convenient workbench mounting
PRICE
$871.90  Sold in packages of 2 / $435.95 ea

1
1
Ships in 5 Business Days (Ships from Mfr.)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight21.4 lbs
Jaw Length4-1/8 in
Dimensions3.9 H x 11.8 W x 13.6 L in
Size4-3/8"

Product Details

Package Quantity2
DescriptionAngle Clamp
Manufacturers Part NumberWL9-64002
Angle90°
BrandWilton

Compliance & Certifications

CertificationsCSA Certified