Prime cold rolled all steel construction with durable powder coat finish. Provides sturdy convenient storage for literature up to 11" x 11-5/8" and will accommodate standard file folders without bending tabs. Each opening is 3" high. Openings can be easily labeled on 1/2" high front turns and is perfect for use on desktops and countertops or stacking on the floor. Unit is modular and can be easily combined with other Horizontal Literature Racks and Mail Centers using pre-punched holes and fasteners provided. Rubber feet are included . The unit ships fully assembled. 9 Openings. 33-3/4"W x 11-5/8"D x 10-13/16"H overall. Black finish.
Durham Mfg.® 9 Opening Horizontal Literature Rack, Black
|
Questions & Answers (0)
Product Description
PRICE
$199.95
1
1
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 33-3/4 in |
| Depth | 11-5/8 in |
| Height | 10-13/16 in |
Product Details
| Material | Steel |
| Number of Compartments | 9 |
| Description | 9 Opening Horizontal Literature Rack |
| Color | Black |
| Manufacturers Part Number | 431-08 |
| Brand | Durham Mfg. |