9/64 Hex T-handle - 13308
Hex Tip Graduated Length T-Handle w/ProGuard™ Finish. Size: 9/64" Length: 4.9".
Bondhus 13308 9/64" Hex T-Handle - Pkg Qty 2
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$23.00 Sold in packages of 2 / $11.50 ea
1
1
Ships in 2 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-7/8 in |
| Tip Size | 9/64 in |
| Handle Length | 4-7/8" |
Product Details
| Type | Hex Key |
| Measuring System | SAE (Fractional) |
| Case/Stand/Pouch Included | None |
| Color | Yellow |
| Style | T-Handle |
| Tamper Resistant | No |
| Package Quantity | 2 |
| Manufacturers Part Number | 13308 |
| Ball End | No |
| Brand | Bondhus |