9/64 Hex L-wrench - Long - 13908
Hex Tip Hex Key L-wrench w/ProGuard™ Finish. Long Arm. Bulk Qty of 100. Size: 9/64" Length: 4.0".
Bondhus 13908 9/64" Hex L-Wrench - Long - Pkg Qty 100
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$67.00 Sold in packages of 100 / $0.67 ea
1
1
Ships in 5 Business Days (Ships from Mfr.)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4 in |
| Tip Size | 9/64 in |
| Short Arm Length | 13/16 in |
| Handle Length | 4" |
Product Details
| Type | Hex Key |
| Measuring System | SAE (Fractional) |
| Case/Stand/Pouch Included | None |
| Color | Black |
| Style | Long Arm |
| Tamper Resistant | No |
| Package Quantity | 100 |
| Manufacturers Part Number | 13908 |
| Brand | Bondhus |