
$7.30 ea.
Price: $14.60 / Pkg of 2
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
9/64 Balldriver Screwdriver - Long - 10708
Constructed of thermoplastic rubber coated handles and a steel shaft with corrosion resistance ProGuard™ finish for long lasting durability. Handles allow easy gripping even when hands are wet or oily. Provides Balldriver® hex ball tips with black finish. Tip size is 9/64". Handle length is 6.9". Package quantity is2.
Constructed of thermoplastic rubber coated handles and a steel shaft with corrosion resistance ProGuard™ finish for long lasting durability. Handles allow easy gripping even when hands are wet or oily. Provides Balldriver® hex ball tips with black finish. Tip size is 9/64". Handle length is 6.9". Package quantity is2.
Weights & Dimensions
- Length 10-3/8 IN (26.35 cm)
- Handle Length 6.9"
- Tip Size 9/64 IN
Product Details
- Tamper Resistant No
- Measuring System SAE (Fractional)
- Type Screwdriver
- Brand Bondhus
- Package Quantity 2
- Series Balldriver®
- Style Long Length
- Manufacturers Part Number 10708
- Color Family Black
- Case/Stand/Pouch Included None
- Ball End Yes
Customer Review
Product Q & A
There are no questions for this product.

Bondhus 10708 9/64" Balldriver Screwdriver - Long - Pkg Qty 2
$7.3
- Product Information
- Customer Review
- Product Q&A
- Accessories