8X1/2 Phillips Modified Truss head Self Drilling Scew Full Thread Zinc Bake. Self drilling screws have point to cut through material and eleiminate the need to drill a pilot hole. Truss head screws are weaker than pan or round heads but preferred in applications where minimal clearance exists above the head. Modified truss heads offer low clearance and an extra large bearing surface. Commonly used to attach metal lathe to metal studs.
Model # :WBB407284
MPN #: 0808KPM
#8 x 1/2 Phillips Modified Truss Head Self Drilling Scew Full Thread Zinc Bake - Pkg of 5000
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$349.95
1
1
Ships within 1 Business Day (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1/2 in |
| Size | #8 |
| Head | Truss |
Product Details
| Drive | Phillips |
| Country of Origin | Import |
| Finish | Zinc |
| Material | Steel |
| Package Quantity | 5000 |
| Manufacturers Part Number | 0808KPM |