Find classic plastic milk jugs at wholesale prices at Qorpak. Our natural HDPE dairy jugs are available from 8oz to 1 gallon plastic milk jugs. Package Qty of 500.
Qorpak® 8oz Natural HDPE Dairy Jug with 38-400 White PP PE Foam Lined Cap, 500PK
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$409.95
1
1
Ships in 15 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 in |
| Width | 20 in |
| Height | 32 in |
| Weight | 22.5 |
| Size | 56 x 109mm |
Product Details
| Neck Finish | 38-400 |
| Color | Natural |
| Capacity | 240ml |
| Material | HDPE |
| Package Quantity | 500 |
| Description | Dairy Jug with Closure |
| Manufacturers Part Number | PLC-13785 |
| Brand | Qorpak |