
$425.74 up to 31% OFF
Price: $294.95
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
This Shirred Pleat style stage skirting is constructed of 100% polyester materials. Skirting is fire retardant and scotchguard treated to protect against stains. Skirting includes industrial grade mating VELCRO®Brand Fasteners for easy attachment to stages. Black Finish. 10 Year Limited Warranty. 96"L x 24"H overall.
VELCRO® is a registered trademark of Velcro BVBA, used with permission.
VELCRO® is a registered trademark of Velcro BVBA, used with permission.
Weights & Dimensions
- Height 24 in (60.96 cm)
- Length 96 in (243.84 cm)
Product Details
- Type Pleated Stage Skirt
- Skirting Material Polyester Fabric
- Skirting Attachment Velcro®
- Brand National Public Seating
- Style Shirred Pleat
- Manufacturers Part Number SS24-8-10
- Color Black
Warranty
- Warranty 10 yr
Customer Review
Product Q & A
There are no questions for this product.
Accessories

8'L Shirred-Pleat Skirting for 24"H Stage - Black
$294.95
- Product Information
- Customer Review
- Product Q&A
- Accessories