
$390.71 up to 36% OFF
Price: $251.95
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
This Shirred Pleat style stage skirting is constructed of 100% polyester materials. Skirting is fire retardant and scotchguard treated to protect against stains. Skirting includes industrial grade mating VELCRO®Brand Fasteners for easy attachment to stages. Red Finish. 10 Year Limited Warranty. 96"L x 16"H overall.
VELCRO® is a registered trademark of Velcro BVBA, used with permission.
VELCRO® is a registered trademark of Velcro BVBA, used with permission.
Weights & Dimensions
- Height 16 in (40.64 cm)
- Length 96 in (243.84 cm)
Product Details
- Skirting Material Polyester Fabric
- Type Pleated Stage Skirt
- Skirting Attachment Velcro®
- Brand National Public Seating
- Style Shirred Pleat
- Manufacturers Part Number SS16-8-40
- Color Red
Warranty
- Warranty 10 yr
Customer Review
Product Q & A
There are no questions for this product.
Accessories

8'L Shirred-Pleat Skirting for 16"H Stage - Red
$251.95
- Product Information
- Customer Review
- Product Q&A
- Accessories