This Box Pleat style stage skirting is constructed of 100% polyester materials. Skirting is fire retardant and scotchguard treated to protect against stains. Skirting includes industrial grade mating VELCRO®Brand Fasteners for easy attachment to stages. Blue Finish. 10 Year Limited Warranty. 96"L x 32"H overall.
VELCRO® is a registered trademark of Velcro BVBA, used with permission.
8'L Box-Pleat Skirting for 32"H Stage - Blue
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$499.95
1
1
Ships in 7 Business Days (Ships from Mfr.)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 96 in |
| Height | 32 in |
Product Details
| Style | Box Pleat |
| Type | Box-Pleating Skirting |
| Skirting Attachment | Velcro® |
| Skirting Material | Polyester Fabric |
| Color | Blue |
| Manufacturers Part Number | SB32-8-04 |
| Brand | National Public Seating |
Warranty
| Warranty | 10 yr |