- Meet the all-new GENIUS2X4 - Similar to our G4, just better. It's 40% smaller and delivers 140% more power. It's the all-in-one 4-bank solution - battery charger, battery maintainer, trickle charger, plus battery desulfator.
- Multiple banks - A four-bank battery charger maintainer rated a 8-amps - 2-amps per bank with a 40Ah capacity range - designed to charge and maintain multiple vehicles like cars, motorcycles, boats, atvs, rvs, lawnmowers, trucks, and more.
- Do more with Genius - Designed for 6-volt and 12-volt lead-acid automotive, marine, and deep-cycle batteries, including flooded, gel, AGM, and maintenance-free, plus lithium-ion batteries.
- Enjoy precision charging - An integrated thermal sensor detects the ambient temperature and alters the charge to eliminate over-charging in hot climates and under-charging in cold climates.
- Charge dead batteries - Charges batteries as low as 1-volt. Or use the all-new force mode that allows you to take control and manually begin charging dead batteries down to zero volts.
- Restore your battery - Automatically detects battery sulfation and acid stratification to restore lost battery performance for stronger engine starts and extended battery life.
- Beyond maintenance - It's not just a trickle charger, it's an advanced battery maintainer. A fully-automatic, worry-free battery charger for everyday use - 24/7 - with zero overcharge.
NOCO 8A 4-Bank Battery Charger
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$349.95
1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5.70866 in |
| Width | 9.8818 in |
| Height | 10.7874 in |
| Weight | 8 lbs |
Product Details
| Type | Battery Charger |
| Color | Black |
| Amperage | 8 A |
| Series | Genius Battery Chargers |
| Voltage | 6/12 V |
| Description | 8A 4-Bank Battery Charger |
| Package Quantity | 1 |
| Manufacturers Part Number | GENIUS2X4 |
| Brand | Noco |
Compliance & Certifications
| Certifications | cETL |
| DOE Compliant | Yes |