Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



BESTSELLER
Stanley

Model # :WBB983369

MPN #: 89-818

Stanley 89-818 3/8" Drive Pear Head Quick-Release™ Ratchet

Product Description
Stanley® 89-818, 3/8" Drive Pear Head Quick-Release™ Ratchet

  • Stanley® ratchets and accessories are designed to meet or exceed ANSI specifications.
  • Forged from high-quality steel and finished in high-polish chrome.
  • Selected Stanley® high-torque ratchets have a Quick Release™ mechanism for one-handed use.
  • Sockets and extensions remain locked onto the drive until disengaged with an easy-to-reach, low-profile quick-release button.
  • Stanley® Pear Head Ratchets have a slim profile and a small 7° arc-swing for accessing hard-to-reach fasteners.
  • Ratchet handles are ergonomically designed.
  • Pear head design for strength, durability and performance.


  • PRICE
    $47.95

    1
    1
    Available on or around 10/31/2026
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length8 in
    Drive Size3/8 in
    Male Drive Size3/8 in

    Product Details

    Ratchet Head StylePear
    TypeRatchet
    Impact ApprovedNo
    Flip Switch ReversibleYes
    RatchetingYes
    ColorSilver
    Manufacturers Part Number89-818
    BrandStanley