Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Wire Stripping Pliers

11 Results

Wire Strippers & Cutters

Wire Strippers & Cutters
These wire strippers and cutters are essential hand tools for electricians, contractors, engineers, and more. Crafted with durable materials to ensure long-lasting performance, these wire cutters allow for precise and efficient wire handling, maintenance, and repair. Wire strippers and cutters are available in various sizes and styles to accommodate different wire gauges and applications.
CompareImageLengthHandle TypeHandle Color FamilyWire CutterSpring LoadedHandle StyleModel #Price
IRWIN VISE-GRIP® 2078309 8" Multi-Tool Wire Stripper/Cutter/Crimper W/ProTouch Grips
8 in
Comfort Grip
Blue
Yes
No
Comfort Grip
Ships Same Day
WBB223811
$24.75
Milwaukee® 48-22-3079 7-3/4" 6-In-1 Combination Plier
7-3/4 in
Comfort Grip
Multi-colored
Yes
Yes
Comfort Grip
WBB1402860$42.95
IRWIN VISE-GRIP® 2078316 6" Wire Stripper/Cutter W/ ProTouch Grips
6 in
Comfort Grip
Blue
Yes
Yes
Comfort Grip
WBB223815as low as

$32.95

Save $2.00
Eclipse CP-301G 8" Precision Wire Stripper/Cutter W/ Spring Return
8 in
Plastic Dipped
Green
Yes
Yes
Plastic Dipped
WBB1929445$8.70
Klein Tools® 11063W Katapult® 8-20 AWG Solid & 10-22 AWG Stranded Wire Stripper/Cutter
6-19/32 in
Plastic Dipped
Blue
Yes
Yes
Plastic Dipped
Ships Same Day
WBB2235542
$59.95
IRWIN VISE-GRIP® 2078300 8" Self-Adjusting Wire Stripper/Cutter/Crimper W/ Pro Touch Grips
8 in
Comfort Grip
Blue
Yes
Yes
Comfort Grip
WBB223817as low as

$66.95

Save $5.00
HVTools Wire Stripper, 7-13/16"L, Cushion Grip, Red
7-13/16
Cushion Grip
Red
Yes
Yes
Ergonomic
WBC0064076$56.95
Klein Tools® 11057 Klein-Kurve® 20-30 AWG Solid Wire Stripper & Cutter
7-1/8 in
Comfort Grip
Blue
Yes
Yes
Comfort Grip
Ships Same Day
WBB2235541
$46.95
HVTools Coaxial Cable Stripper For RG 58 RG59 RG6, 7-13/16"L, Ergonomic Grip, Gray
7-13/16
Ergonomic Grip
Gray
No
No
Ergonomic
WBC0064075$30.95
Klein Tools® 1011 6-1/8" Multi-Purpose 10-20 AWG/12-22 AWG Scissor Cut Wire Stripper/Cutter
6-1/8 in
Plastic Dipped
Blue
Yes
Yes
Plastic Dipped
Ships Same Day
WBB324323
$29.95was $30.95
Save $1.00

Crimping & Cutting Pliers

Crimping & Cutting Pliers
These crimping and cutting pliers are designed for efficient, precise wire stripping and terminal crimping. Crimping pliers work with both insulated and non-insulated terminals and connectors. These durable hand tools feature an ergonomic design that ensures a comfortable grip for extended use. Crimpers and cutters are available in various styles that can be used in specific applications.