Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck


Track Order
My Cart

Grinders & Buffers

52 Results

Ships From Canada

Availability

Horse Power

View All Horse Power

Size

View All Size
View All Voltage
View All Brand
View All Height
52 Results
Compare
1
1
$2,099.00
In Stock, Ships in 3-4 days

Phase

1

Horsepower

3/4 HP

Voltage

115/230 V

No Load Speed

1,800 RPM

Compare
BESTSELLER
1
1
$299.95
Ships Same Day

Phase

1

Horsepower

3/4 HP

Voltage

115 V

No Load Speed

3,600 RPM

Compare
1
1
$409.95
Ships Same Day

Phase

1

Horsepower

1/2 HP

Voltage

115 V

No Load Speed

3,450 RPM

Compare
1
1
$419.95
Ships within 1 Business Day (ships from US)

Phase

1

Horsepower

1/3 HP

Voltage

115/230 V

No Load Speed

3,450 RPM

Compare
1
1
$609.00
Ships in 5 Business Days (ships from US)

Phase

1

Horsepower

1/2 HP

Voltage

120-240 V

No Load Speed

3,450 RPM

Compare
1
1
$2,115.00
Ships in 2 Business Days (ships from US)

Phase

1

Horsepower

3/4 HP

Voltage

115/230 V

No Load Speed

3,600 RPM