x

Take 15% off your entire order!

Offer applied at checkout

Wiremold 815 Tee Fitting, Ivory, 4-1/8"L

Wiremold 815 Tee Fitting, Ivory, 4-1/8"L

Item #: WBB865065

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 5

Price: $4.26

Quantity

Customers Also Viewed

Wiremold 815 Tee Fitting, Ivory, 4-1/8"L

Features

  • Accommodates communication and/or power wiring
  • Durable, textured PVC ivory or white finish
  • Single- and dual-compartment low profile design
  • Adhesive backing for low voltage (under 50V) applications

  • SIZE 7/16" X 1-5/16"
  • COLOR Ivory
  • LENGTH 4-1/8"
  • DESCRIPTION Tee Fitting
  • MANUFACTURERS PART NUMBER 815
  • BRAND Wiremold
  • APPLICATION Commercial, Office, Residential
  • VOLTAGE RATING 600
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

5 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Wiremold 815 Tee Fitting, Ivory, 4-1/8"L

Wiremold 815 Tee Fitting, Ivory, 4-1/8"L

Item #: WBB865065

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant