Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Wiremold

Model # :WBB865699

MPN #: 811-WH

Wiremold 811-Wh 90° Flat Elbow, White, 2-1/2"L

Product Description
Wiremold 811-WH 90° Flat Elbow, White, 2-1/2"L

Features

  • Accommodates communication and/or power wiring
  • Durable, textured PVC ivory or white finish
  • Single- and dual-compartment low profile design
  • Adhesive backing for low voltage (under 50V) applications
PRICE
$4.70

Min. purchase quantity is 10
10
10
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2-1/2 in
Size7/16 X 1-5/16 in

Product Details

DescriptionFlat Elbow
ColorWhite
Manufacturers Part Number811-WH
BrandWiremold
Voltage Rating600 V