x

Take 15% off your entire order!

Offer applied at checkout

Azar Displays 800227 12 Station Display Strips W/ Square Top, 32" High

Azar Displays 800227 12 Station Display Strips W/ Square Top, 32" High

Item #: WBB1104539

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $85.95

Quantity

Customers Also Viewed

Azar Displays 800227 12 Station Display Strips W/ Square Top, 32" High, 10-Pack

32" Long Metal Display Strip with 12 Stations in almond. Sold in pack of 10.

  • MANUFACTURERS PART NUMBER 800227
  • LENGTH INCHES 32 (81.28 cm)
  • TYPE Display Strips W/ Square Top
  • STYLE 12 Station
  • PACKAGE QUANTITY 10
  • BRAND Azar Displays
  • CONSTRUCTION Metal
  • DESCRIPTION Display Strips W/ Square Top
  • COLOR Almond
  • DEPTH INCHES 1/4 (.64 cm)
  • WIDTH INCHES 1/4 (.64 cm)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Azar Displays 800227 12 Station Display Strips W/ Square Top, 32" High

Azar Displays 800227 12 Station Display Strips W/ Square Top, 32" High

Item #: WBB1104539

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant