x

Take 15% off your entire order!

Offer applied at checkout

Azar Displays 800223 Display Strip Hooks

Azar Displays 800223 Display Strip Hooks

Item #: WBB1104534

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $24.50

Quantity

Customers Also Viewed

Azar Displays 800223 Display Strip Hooks, 50-pack

1.25" Long Display Strip Hook. Made from galvanized metal and measures 0.077" in diameter. Sold in packs of 50.

  • ACCESSORY HEIGHT INCHES 1-1/4 (3.18 cm)
  • MANUFACTURERS PART NUMBER 800223
  • DIAMETER INCHES 0.077 (.2 cm)
  • STYLE --
  • PACKAGE QUANTITY 50
  • ACCESSORY LENGTH INCHES 1-1/4 (3.18 cm)
  • BRAND Azar Displays
  • CONSTRUCTION Metal
  • DESCRIPTION Display Strip Hooks
  • COLOR Silver
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Save $1.75 with this comparable product

Azar Displays 701202 2.5" Attached Back Wire Hook 0.148" Diameter

Item #: B1104614

Not Yet Rated

Usually ships in 3 to 6 days (ships from US)

$22.75

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Azar Displays 800223 Display Strip Hooks

Azar Displays 800223 Display Strip Hooks

Item #: WBB1104534

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant