x

Take 15% off your entire order!

Offer applied at checkout

+

Azar Displays 800222 12 Station Display Strips, Clear

Azar Displays 800222 12 Station Display Strips, Clear

Item #: WBB1104533

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $54.95

Quantity

Customers Also Viewed

Azar Displays 800222 12 Station Display Strips, Clear, 50-pack

24.75" Long Display Strip. Made from 0.60" thick polypropylene and includes a 3" Wide x 1.25" High label holder. Hanging Hardware not included. Sold in packs of 50.

  • MANUFACTURERS PART NUMBER 800222
  • LENGTH INCHES 24-3/4 (62.87 cm)
  • STYLE 12 Station
  • PACKAGE QUANTITY 50
  • BRAND Azar Displays
  • HEIGHT INCHES 24-3/4 (62.87 cm)
  • CONSTRUCTION Plastic
  • DESCRIPTION Display Strips
  • COLOR Clear
  • DEPTH INCHES --
  • WIDTH INCHES 1-1/8 (2.86 cm)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Azar Displays 800222 12 Station Display Strips, Clear

Azar Displays 800222 12 Station Display Strips, Clear

Item #: WBB1104533

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Azar Displays 800222 12 Station Display Strips, Clear
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant