Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Azar Displays

Model # :WBB1103982

MPN #: 800076-WHT-50PK

Global Approved 800076-WHT 6" Opaque Plastic Hook, Clear - Pkg Qty 50

Product Description
Glass-filled nylon hooks for pegboard. Not compatible with slatwall.

Features:
  • Sold in Packs of: 50
  • Material: Glass Filled Nylon
  • Overall Hook Length: 6"
  • Usable Hook Length: 5.5"
  • Hook Diameter: 0.287"
  • Back Plate Measurement: 1.87"W x 1.60"H.
  • Use in: Pegboard only
  • Color: Black, Clear, White
PRICE
$61.95

1
1
Ships in 2 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

StyleOpaque
MaterialPlastic
Package Quantity50
DescriptionPlastic Hook
ColorWhite
Manufacturers Part Number800076-WHT-50PK
BrandAzar Displays