x

Take 15% off your entire order!

Offer applied at checkout

Azar Displays 800072-WHT 2" Opaque Plastic Hook, White

Azar Displays 800072-WHT 2" Opaque Plastic Hook, White

Item #: WBB1103975

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

  • Black
  • White

White

Price: $32.95

Quantity

Customers Also Viewed

Azar Displays 800072-WHT 2" Opaque Plastic Hook, 50-Pack, White

2" Plastic Hook in white. For use on pegboards only, sold in packs of 50.

  • MANUFACTURERS PART NUMBER 800072-WHT
  • DIAMETER INCHES 0.287 (.73 cm)
  • STYLE Opaque
  • PACKAGE QUANTITY 50
  • ACCESSORY LENGTH INCHES 2 (5.08 cm)
  • BRAND Azar Displays
  • CONSTRUCTION Plastic
  • DESCRIPTION Plastic Hook
  • COLOR White
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Save $3.00 with this comparable product

Azar Displays 700888 8" All Wire Hook, Galvanized

Item #: B1104834

Not Yet Rated

Usually ships in 3 to 6 days (ships from US)

$29.95

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Azar Displays 800072-WHT 2" Opaque Plastic Hook, White

Azar Displays 800072-WHT 2" Opaque Plastic Hook, White

Item #: WBB1103975

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant