Features:
- Sold in Packs of: 25
- Material: Injection Molded Plastic
- Overall Dimension: 6.625"W x 6.75"D x 1.25"H
- Color: Clear
Weights & Dimensions
| Width | 6-5/8 in |
| Depth | 6-3/4 in |
| Height | 1-1/4 in |
Product Details
| Type | Pegboard |
| Material | Acrylic |
| Package Quantity | 25 |
| Color | Clear |
| Manufacturers Part Number | 800035-2PK |
| Brand | Azar Displays |