x

Take 15% off your entire order!

Offer applied at checkout

Azar Displays 800012-WHT 2" Opaque Plastic Pegboard Scan Hook, White

Azar Displays 800012-WHT 2" Opaque Plastic Pegboard Scan Hook, White

Item #: WBB1103964

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

  • Black
  • White

White

Price: $67.95

Quantity

Customers Also Viewed

Azar Displays 800012-WHT 2" Opaque Plastic Pegboard Scan Hook, 50-Pack, White

2" Plastic Scan Hook in white. Scan plate measures 1.2" Wide x 1.875" height. For use on pegboards only, sold in packs of 50.

  • MANUFACTURERS PART NUMBER 800012-WHT
  • DIAMETER INCHES 0.225 (.57 cm)
  • STYLE Non-Locking
  • PACKAGE QUANTITY 50
  • ACCESSORY LENGTH INCHES 2 (5.08 cm)
  • BRAND Azar Displays
  • CONSTRUCTION Plastic
  • DESCRIPTION Opaque Plastic Pegboard Scan Hook
  • COLOR White
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Azar Displays 800012-BLK 2" Opaque Plastic Pegboard Scan Hook, Black

Item #: B1103963

Not Yet Rated

Usually ships in 3 to 6 days (ships from US)

$67.95

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Azar Displays 800012-WHT 2" Opaque Plastic Pegboard Scan Hook, White

Azar Displays 800012-WHT 2" Opaque Plastic Pegboard Scan Hook, White

Item #: WBB1103964

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant