x

Take 15% off your entire order!

Offer applied at checkout

Azar Displays 800006-W 6" Opaque Plastic Pegboard Locking Hook, White

Azar Displays 800006-W 6" Opaque Plastic Pegboard Locking Hook, White

Item #: WBB1103962

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

  • White
  • Clear
  • Black

White

Price: $29.95

Quantity

Customers Also Viewed

Azar Displays 800006-W 6" Opaque Plastic Pegboard Locking Hook, 50-Pack, White

6" Plastic Locking Hook in white. For use on pegboards only, sold in packs of 50.

  • MANUFACTURERS PART NUMBER 800006-W
  • DIAMETER INCHES 0.287 (.73 cm)
  • STYLE Locking
  • PACKAGE QUANTITY 50
  • ACCESSORY LENGTH INCHES 6 (15.24 cm)
  • BRAND Azar Displays
  • CONSTRUCTION Plastic
  • DESCRIPTION Opaque Plastic Pegboard Hook
  • COLOR White
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Save $1.00 with this comparable product

Azar Displays 700890 4" Hook Overlay For Adhesive Labels

Item #: B1104835

(1)

Usually ships in 3 to 6 days (ships from US)

$28.95

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Azar Displays 800006-W 6" Opaque Plastic Pegboard Locking Hook, White

Azar Displays 800006-W 6" Opaque Plastic Pegboard Locking Hook, White

Item #: WBB1103962

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant