8" X 8" Dirt Tamper, Bolted Steel Handle
Handle bolted to head - no threading; Shipped assembled
8" X 8" Dirt Tamper, Bolted Steel Handle
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$135.95
1
1
Ships within 1 Business Day (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8 in |
| Width | 8 in |
Product Details
| Style | Dirt |
| Type | Tamper |
| Manufacturers Part Number | 22-801 |
| Handle Type | Bolted Steel |
| Brand | Bon Tool |