Take 15% off your entire order!

Offer applied at checkout

RWM Casters 8" x 3" Forged Steel Wheel with Tapered Bearing for 1-1/4" Axle - FST-0830-20-HD

Wheel Size and Bearing May Vary From Photo

RWM Casters 8" x 3" Forged Steel Wheel with Tapered Bearing for 1-1/4" Axle - FST-0830-20-HD

Item #: WBB1102586

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$488.64 up to 25% OFF

Price: $364.95

Quantity

Customers Also Viewed

RWM Casters 48 Series 8" GT Wheel Swivel Caster with Face Contact Brake - 48-GTB-0820-S-ICWB

RWM Casters 48 Series 8" GT Wheel Swivel Caster with Face Contact Brake - 48-GTB-0820-S-ICWB

RWM Casters 4" x 1-1/4" Polyolefin Wheel with Ball Bearing for 3/8" Axle - POB-0412-06 - 300 Lb.

RWM Casters 4" x 1-1/4" Polyolefin Wheel with Ball Bearing for 3/8" Axle - POB-0412-06 - 300 Lb.

RWM Casters 3" x 1-1/4" Polyolefin Wheel with Ball Bearing for 3/8" Axle - POB-0312-06

RWM Casters 3" x 1-1/4" Polyolefin Wheel with Ball Bearing for 3/8" Axle - POB-0312-06

RWM Casters 3" x 1-1/4" Performance TPR Wheel with Ball Bearing for 3/8" Axle - RPB-0312-06

RWM Casters 3" x 1-1/4" Performance TPR Wheel with Ball Bearing for 3/8" Axle - RPB-0312-06

RWM Casters 6" x 1-1/2" Urethane on Iron Wheel with Roller Bearing for 1/2" Axle - UIR-0615-08

RWM Casters 6" x 1-1/2" Urethane on Iron Wheel with Roller Bearing for 1/2" Axle - UIR-0615-08

RWM Casters 6" GT Wheel Swivel Caster with Demountable Swivel Lock - 75-GTB-0625-S-DSL

RWM Casters 6" GT Wheel Swivel Caster with Demountable Swivel Lock - 75-GTB-0625-S-DSL

RWM Casters 76 Series 8" GT Wheel Rigid Caster - 76-GTB-0825-R

RWM Casters 76 Series 8" GT Wheel Rigid Caster - 76-GTB-0825-R

RWM Casters 6" Signature™ Wheel Swivel Caster with Face Contact Brake - 65-SWB-0620-S-ICWB

RWM Casters 6" Signature™ Wheel Swivel Caster with Face Contact Brake - 65-SWB-0620-S-ICWB

RWM Casters 76 Series 8" x 2-1/2" Urethane on Iron Wheel Swivel Caster - 76-UIR-0825-S

RWM Casters 76 Series 8" x 2-1/2" Urethane on Iron Wheel Swivel Caster - 76-UIR-0825-S

RWM Casters 6" Signature™ Wheel Swivel Caster with Demountable Swivel Lock - 65-SWB-0620-S-DSL

RWM Casters 6" Signature™ Wheel Swivel Caster with Demountable Swivel Lock - 65-SWB-0620-S-DSL

RWM Casters 76 Series 8" x 2-1/2" Urethane on Iron Wheel Rigid Caster - 76-UIR-0825-R

RWM Casters 76 Series 8" x 2-1/2" Urethane on Iron Wheel Rigid Caster - 76-UIR-0825-R

Global Industrial™ 8" x 2" Polyurethane Wheel - Axle Size 3/4"

Global Industrial™ 8" x 2" Polyurethane Wheel - Axle Size 3/4"

RWM Casters 65 Series 4" Urethane on Iron Wheel Swivel Caster - 65-UIR-0420-S

RWM Casters 65 Series 4" Urethane on Iron Wheel Swivel Caster - 65-UIR-0420-S

RWM Casters 5" Signature™ Wheel Swivel Caster with Demountable Swivel Lock - 65-SWB-0520-S-DSL

RWM Casters 5" Signature™ Wheel Swivel Caster with Demountable Swivel Lock - 65-SWB-0520-S-DSL

RWM Casters 4" Signature™ Wheel Swivel Caster with Face Contact Brake - 65-SWB-0420-S-ICWB

RWM Casters 4" Signature™ Wheel Swivel Caster with Face Contact Brake - 65-SWB-0420-S-ICWB

RWM Casters 65 Series 6" Cast Iron Wheel Swivel Caster - 65-CIR-0620-S

RWM Casters 65 Series 6" Cast Iron Wheel Swivel Caster - 65-CIR-0620-S

RWM Casters 8" x 3" Forged Steel Wheel with Tapered Bearing for 1-1/4" Axle - 10,000 Lb. Capacity

Steel Wheels are hot forged from medium carbon steel providing maximum strength and durability. These wheels are virtually indestructible within their capacity range. Forged Steel Wheels can be used in the roughest, most demanding, abusive applications on the poorest floors under the heaviest of loads. These forged steel wheels should not be confused with ductile iron or heavy-duty cast iron wheels offering lower strength and reduced capacities. Steel Wheels are the only choice when extra heavy duty loads on poor floor conditions need to be moved safely.

Weights & Dimensions

  • Wheel Diameter 8 IN (20.32 cm)
  • Width 3 IN (7.62 cm)
  • Wheel Diameter Range 7 to 8 IN
  • Hub Length 3-1/2 IN (8.89 cm)
  • Axle Size 1-1/4 IN (3.18 cm)
  • Weight Capacity 10,000 LBS
  • Weight 19 LBS (8.64 kg)

Product Details

  • Caster Index Caster Wheels
  • Wheel Material Forged Steel
  • Package Quantity 1
  • Brand RWM Casters
  • Bearing Type Roller
  • Warranty 1 YR
  • Manufacturers Part Number FST-0830-20-HD
  • Color Family Silver
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
RWM Casters 8" x 3" Forged Steel Wheel with Tapered Bearing for 1-1/4" Axle - FST-0830-20-HD

RWM Casters 8" x 3" Forged Steel Wheel with Tapered Bearing for 1-1/4" Axle - FST-0830-20-HD

Item #: WBB1102586

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant