Shoulder cover has sewed seems. Protectors are durable, dirt-resistant, and keeps garments clean and neat without hiding the merchandise.
8" X 21", 2 Gauge Sewed Vinyl - Crystal Clear - Pkg Qty 1000
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$2,980.00 Sold in packages of 1000 / $2.98 ea
1
1
Ships in 2 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 21 in |
| Width | 2 in |
| Height | 8 in |
| Gauge | 2 ga |
Product Details
| Type | Hanger Accessory |
| Class | Garment Protectors |
| Color | Clear |
| Material | Plastic |
| Line | Shoulder Covers |
| Package Quantity | 1000 |
| Description | 2 Gauge Sewed Vinyl |
| Manufacturers Part Number | N8X21 |
| Brand | Econoco |