
Price: $6,208.00
Customers Also Viewed
Product Information
Customer Review
Product Q&A
The BI-TORQ BY-WE-2-080-1500-A-4-P1-VP series 8" wafer style automated butterfly valve features a standard cast iron body, SS disc and EPDM seal. The valve has a pressure rating to 235 PSI (to 8") and a temperature rating of +275°F. The EPDM seals are compatible with a wide range of industries and media type, especially high temperature applications. This version comes complete with a BI-1500-A-4-P1-VP 115VAC electric actuator with a NEMA 4 powder coated enclosure and a 4-20mA positioner card for modulating service. high-visibility dome and limit switches provide position indication. The actuator is rated from 0°F to +150°F with temperature controls available for extreme environments.
Weights & Dimensions
- Width 10-1/2 IN (26.67 cm)
- Length 7 IN (17.78 cm)
- Valve Size 8 IN (20.32 cm)
- Height 18-1/4 IN (46.36 cm)
Product Details
- Actuator Electric
- Package Quantity 1
- Brand Bi-Torq
- Actuation Type Modulating
- Material Cast Iron, SS, Aluminum
- Manufacturers Part Number BY-WE-2-80-1500-A-4-P1-VP
- Valve Type Butterfly
- Actuated or Manual Actuated
- Respirator Connection Type Wafer
Customer Review
Product Q & A
There are no questions for this product.

BI-TORQ 8" Wafer Style Butterfly Valve W/ EPDM Seals and NEMA 4 115VAC Electric/4-20mA
$6208.0
- Product Information
- Customer Review
- Product Q&A