
Price: $124.95
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
UPRIGHTS
Punched on 1-1/2" centers for easy beam adjustment. 14 gauge.
Punched on 1-1/2" centers for easy beam adjustment. 14 gauge.
Weights & Dimensions
- Depth 1-1/2 IN (3.81 cm)
- Width 2-1/4 IN (5.72 cm)
- Height 96 IN (243.84 cm)
Product Details
- Assembly Required Unassembled
- Shelf Type Boltless Open Shelving
- Type Post
- Package Quantity 4
- Brand Global Industrial
- Material Steel
- Manufacturers Part Number 790CP103
- Color Gray
⚌
Customer Review
Most Recent Reviews
- Most Recent Reviews
- Highest Rated Reviews
- Lowest Rated Reviews
-
Reviewer: ROBERT
Date: October 01, 2020
-
Reviewer: Donna
Date: April 23, 2019
Your review:
I was so happy with your shipping I ordered on Monday and received it on Friday and finished my project on Saturday life is good when you don't have to wait. thanks David. -
Reviewer: Monchai Thongsawai
Date: April 23, 2019
Your review:
it is great and strong. easy to put them together.
Product Q & A
There are no questions for this product.

Global Industrial™ 8' High Gray Angle Post Set of 4
$124.95
- Product Information
- Customer Review
- Product Q&A
- Accessories