8' x 20' Medium Duty 6 oz. Tarp, Silver - S8x20
This 8 ft. x 20 ft. Woven Poly "SUN BLOCK" Tarp is Waterproof, Mildewproof, Tear Resistant and Acid Resistant. 6 oz. per square yard, 11-12 mil thick, 14x14 weave count, grommets approximately every 18", reinforced corner grommet. Finished size approximately 2% or 6" shorter. Tarp is lightweight yet durable, manufactured from high-density polyethylene and woven into black fabric and then laminated silver on both sides then finished by hemming the edges with poly twine inserted in hem. All seams and hems are heat sealed. UV Treated.
8' x 20' Medium Duty 6 oz. Tarp, Silver - S8x20
|
Questions & Answers (0)
Product Description
PRICE
$73.95
1
1
Ships within 1 Business Day (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 20 ft |
| Width | 8 ft |
| Weight | 6 lbs |
| Size | 8 x 20 ft |
| Grommet Spacing | 18" |
| Thickness | 12 mil |
| Fabric Weight per Square Yard | 6 oz. |
Product Details
| Color | Gray |
| Connection Points | Grommets |
| Fabric Weave Count | 14 x 14 |
| Material | Polyethylene |
| Description | General Purpose Tarp |
| Package Quantity | 1 |
| Manufacturers Part Number | S8x20 |
| Brand | Harpster of Philipsburg |