SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

8' x 18' Light Duty 2.9 oz. Tarp, Blue - B8x18

8' x 18' Light Duty 2.9 oz. Tarp, Blue - B8x18

Item #: WBB335723

(1)

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $18.25

Quantity

Customers Also Viewed

4' x 6' Light Duty 2.9 oz. Tarp, Blue - B4x6

4' x 6' Light Duty 2.9 oz. Tarp, Blue - B4x6

12' x 24' Light Duty 2.9 oz. Tarp, Blue - B12x24

12' x 24' Light Duty 2.9 oz. Tarp, Blue - B12x24

20' x 25' Light Duty 2.9 oz. Tarp, Blue - B20x25

20' x 25' Light Duty 2.9 oz. Tarp, Blue - B20x25

Global Industrial™ 10' x 10' Light Duty 2.9 oz. Tarp, Blue

Global Industrial™ 10' x 10' Light Duty 2.9 oz. Tarp, Blue

Global Industrial™ 8' x 10' Light Duty 2.9 oz. Tarp, Blue

Global Industrial™ 8' x 10' Light Duty 2.9 oz. Tarp, Blue

Global Industrial™ 5' x 7' Light Duty 2.9 oz. Tarp, Blue

Global Industrial™ 5' x 7' Light Duty 2.9 oz. Tarp, Blue

Global Industrial™ 4' x 6' Light Duty 2.9 oz. Tarp, Blue

Global Industrial™ 4' x 6' Light Duty 2.9 oz. Tarp, Blue

Global Industrial™ 20' x 20' Light Duty 2.9 oz. Tarp, Blue

Global Industrial™ 20' x 20' Light Duty 2.9 oz. Tarp, Blue

25' x 25' Medium Duty 6 oz. Tarp, Silver - S25x25

25' x 25' Medium Duty 6 oz. Tarp, Silver - S25x25

7' x 7' Heavy Duty Industrial Drain Tarp - VN-0707

7' x 7' Heavy Duty Industrial Drain Tarp - VN-0707

Global Industrial™ 10' x 20' Super Heavy Duty 8 oz. Tarp Brown

Global Industrial™ 10' x 20' Super Heavy Duty 8 oz. Tarp Brown

Global Industrial™ 20' x 30' Super Heavy Duty 8 oz. Tarp Brown

Global Industrial™ 20' x 30' Super Heavy Duty 8 oz. Tarp Brown

8' x 18' Light Duty 2.9 oz. Tarp, Blue - B8x18

This 8 ft. x 18 ft. Woven Poly Tarp is Waterproof, Mildewproof, Tear Resistant and Acid Resistant. 2.9 oz. per square yard, 5-6 mil thick, 8x10 weave count and grommets approximately every 36". Finished size approximately 2% or 6" shorter. Tarp is lightweight yet durable, manufactured from high-density polyethylene and woven into fabric and then laminated on both sides then finished by hemming the edges with poly twine inserted in hem. All seams and hems are heat sealed. UV Treated.

Weights & Dimensions

  • Fabric Weight per Square Yard 2.9 oz.
  • Thickness 5 MIL
  • Grommet Spacing 36"
  • Size 8 x 18 FT
  • Weight 1.75 LBS (.8 kg)

Product Details

  • Package Quantity 1
  • Brand Harpster of Philipsburg
  • Description General Purpose Tarp
  • Material Polyethylene
  • Fabric Weave Count 8 x 10
  • Manufacturers Part Number B8x18
  • Color Family Blue
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: BigTim

    Date: April 23, 2019

    Blue Tarp
    Your review:
    Exactly what I needed to cover my boat with. Keeps out rain and snow. Can't beat the price.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
8' x 18' Light Duty 2.9 oz. Tarp, Blue - B8x18

8' x 18' Light Duty 2.9 oz. Tarp, Blue - B8x18

Item #: WBB335723

The item above has been added to your shopping list:

List name

Save Item to

Select List

    8' x 18' Light Duty 2.9 oz. Tarp, Blue - B8x18
    8' x 18' Light Duty 2.9 oz. Tarp, Blue - B8x18
    8' x 18' Light Duty 2.9 oz. Tarp, Blue - B8x18
    8' x 18' Light Duty 2.9 oz. Tarp, Blue - B8x18
    8' x 18' Light Duty 2.9 oz. Tarp, Blue - B8x18
    8' x 18' Light Duty 2.9 oz. Tarp, Blue - B8x18
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant