This Extra heavy duty, all MIG welded steel frame offers superior strength for impact resistance and UV stability. Durable 2-3/8 diameter steel frame with 1-1/16 diameter bracing for extra strength and rigidity. Table top and benches are made of 2 x 10 6063-T6 extruded aluminium alloy planks. Benches have a walk-through design for easy entry and exit. Sled base frame design allows portability. Bolt-through frames with zinc-plated hardware allow surface mounting for permanent installation. 1 Year Limited Warranty.
8' Extra Heavy Duty Picnic Table, Aluminium
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$3,479.00
1
1
Ships in 42 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 96 in |
| Width | 68 in |
| Height | 30 in |
| Table Width | 30 in |
| Table Length | 96 in |
Product Details
| Type | Traditional Picnic Table |
| Frame Color Family | Galvanized |
| Color | Gray |
| Cushion Included | No |
| Material | Aluminum |
| Frame Material | Aluminum |
| Manufacturers Part Number | G238-A8 |
| Mounting Style | Portable |
| Shape | Rectangular |
| Brand | UltraPlay |