The ADA 8' diamond pattern table double-sided accessibility. The heavy duty table has a 2-3/8" all welded walk-through frame. Table tops & seats are thermoplastic coated steel for durability and low maintenance. Diamond Style. Black Plank & Frame finish. 96"W x 70"D x 30"H Overall Dimensions.
8' Double Sided Heavy Duty Picnic Table, ADA Compliant, Diamond Metal, Black
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,945.00
1
1
Ships in 7 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 96 in |
| Width | 96 in |
| Height | 30 in |
| Table Width | 30 in |
| Table Length | 96 in |
Product Details
| Type | ADA Compliant Picnic Table |
| Frame Color Family | Black |
| Color | Black |
| Cushion Included | No |
| Material | Expanded Metal |
| Frame Material | Steel |
| Manufacturers Part Number | PBK238H-V8BK |
| Mounting Style | Surface |
| Shape | Rectangular |
| Brand | UltraPlay |