Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Exclusive Brands SALE
Global Industrial

Model # :WB277665

Global Industrial™ 8 Diopter LED Magnifying Lamp With Covered Metal Arm, Black

Product Description
8 Diopter Magnifying Desk Lamp with LED Bulb - Black

Premium 2-in-1 lighting and magnification lamp with metal G-clamp for desktop use. Comes with 5" round glass lens and a hinged, dust-proof cover. Uses 80 Ultra-efficient SMD LEDs which offer glare-free light. Adjustable swing arm is made of metal and includes an arm cover which reduces possibility of hand pinching or injury. 2 Prong ungrounded plus. Lens cleaning cloth included.

Features
  • The maximum table top thickness is 2 1/2"

  • Distance of clearance needed between the table top and light is 10"

  • Swing arm will move to a vertical position

  • Illuminance:1860 Lux = 1860 Lumen/m²

  • CCT is 6500K

  • Application: Commercial. ETL & cETL listed.


  • PROMOTIONAL PRICE
    $161.95

    was $189.95
    Save $28.00 (15%)
    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Product Details

    Lens5"
    Bulbs8 Watt lbs
    ColorBlack
    Magnification3X
    Wattage8 W
    Diopter8
    Voltage120V at 60Hz V
    DescriptionLED Magnifier Lamp with Covered Metal Arm
    Manufacturers Part Number277665
    Bulb TypeLED
    Base TypeClamp
    BrandGlobal Industrial

    Compliance & Certifications

    CertificationsETL, cETL