Black colored Camwear Serving Spoon is made of virtually unbreakable polycarbonate. The Camwear spoon won't tarnish, bend or dent. It has a wide handle and molded in thumb rest ensures a solid, ergonomic grip. The Spoon features a notched back to rest on pans.
Cambro SPO8CW110 - 8" Camwear Spoon, Black - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$58.81 Sold in packages of 12 / $4.90 ea
1
1
Ships in 2 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8-1/8 in |
| Width | 1-1/2 in |
Product Details
| Type | Salad Spoon |
| Capacity | 0.5 oz |
| Material | Polycarbonate |
| Package Quantity | 12 |
| Description | Cambro 0.5 Ounce Black Camwear Solid Buffet Spoon, 8-1/8In X 1-1/2In |
| Color | Black |
| Manufacturers Part Number | SPO8CW110 |
| Brand | Cambro |