
$0.10 ea.
Price: $100.00 / Pkg of 1,000
Customers Also Viewed
Product Information
Customer Review
Product Q&A
8-32 x .312" tapered ultrasonic insert, double vane, for use in thermoplastics.
Weights & Dimensions
- Installed Length 0.312"
- Size 8-32
Product Details
- Description Insert for Plastic
- Country of Origin Import
- Alloy 360
- Threading Type Coarse
- Design Tapered/Double Vane
- Type Ultrasonic
- Package Quantity 100
- Brand EZ Lok
- Material Brass
- Style Imperial
- Manufacturers Part Number DV-008-TH
Customer Review
Product Q & A
There are no questions for this product.

8-32 Tapered Ultrasonic Insert - Double Vane - Dv-008-Th - Pkg Qty 1000
$0.1
- Product Information
- Customer Review
- Product Q&A