
$0.11 ea.
Price: $110.00 / Pkg of 1,000
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Flush 8-32 x .321" straight ultrasonic insert, for use in thermoplastics.
Weights & Dimensions
- Installed Length 0.321"
- Size 8-32
Product Details
- Description Insert for Plastic
- Country of Origin Import
- Alloy 360
- Threading Type Coarse
- Design Straight/Flush
- Type Ultrasonic
- Package Quantity 100
- Brand EZ Lok
- Material Brass
- Style Imperial
- Manufacturers Part Number HI-008-WH
Customer Review
Product Q & A
There are no questions for this product.

8-32 Straight Ultrasonic Insert - Flush - Hi-008-Wh - Pkg Qty 1000
$0.11
- Product Information
- Customer Review
- Product Q&A