8-32 x .313" long Brass thread insert, press-in installation in thermoset plastics, Reverse Slot.
8-32 Reverse Slot Press Insert - Brass - 260-008-Rs - Pkg Qty 25
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$14.75 Sold in packages of 25 / $0.59 ea
1
1
Available on or around 10/24/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 8-32 |
| Installed Length | 0.313" |
Product Details
| Type | Press insert |
| Alloy | 360 |
| Style | Imperial |
| Threading Type | Coarse |
| Country of Origin | Import |
| Material | Brass |
| Package Quantity | 25 |
| Description | Insert for Plastic |
| Manufacturers Part Number | 260-008-RS |
| Design | Flanged/Reverse Slot |
| Brand | E-Z Lok |