8-32 x .375" long Brass thread insert for Hard Wood.
8-32 Insert For Hard Wood - Brass - 400-008 - Pkg Qty 25
|
Questions & Answers (0)
Product Description
PROMOTIONAL PRICE
$11.50 Sold in packages of 25 / $0.46 ea
was $24.50Save $13.00 (53%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 8-32 |
| Installed Length | 0.375" |
Product Details
| Alloy | 360 |
| Style | Imperial |
| Type | Knife Thread |
| Threading Type | Coarse |
| Country of Origin | Import |
| Material | Brass |
| Package Quantity | 25 |
| Description | Insert for Hard Wood |
| Manufacturers Part Number | 400-008 |
| Brand | E-Z Lok |