8-32 x .313" long Stainless steel thread insert, press-in installation in thermoset plastics.
8-32 Flush Press Insert - Stainless - 240-008-Cr - Made In USA - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$30.80 Sold in packages of 10 / $3.08 ea
1
1
Ships in 2 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | .313 in |
| Size | 8-32 |
| Min Depth | .302 in |
| Hole Size | .219 in |
| Diameter | .230 in |
| Installed Length | 0.313" |
Product Details
| Type | Press insert |
| Alloy | 303 |
| Style | Imperial |
| Threading Type | Coarse |
| Country of Origin | Made in USA |
| Material | Stainless Steel |
| Description | Insert for Plastic |
| Package Quantity | 10 |
| Manufacturers Part Number | 240-008-CR |
| Design | Flush |
| Brand | E-Z Lok |