8-32 x .250" long Brass thread insert, press-in installation in thermoset plastics.
8-32 Flush Press Insert - Brass - 240-008-Br.250 - Pkg Qty 100
|
Questions & Answers (0)
Product Description
PRICE
$41.00 Sold in packages of 100 / $0.41 ea
1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 8-32 |
| Installed Length | 0.250" |
Product Details
| Type | Press insert |
| Alloy | 360 |
| Style | Imperial |
| Threading Type | Coarse |
| Country of Origin | Import |
| Material | Brass |
| Package Quantity | 100 |
| Description | Insert for Plastic |
| Manufacturers Part Number | 240-008-BR.250 |
| Design | Flush |
| Brand | E-Z Lok |