
$16.75 ea.
Price: $83.75 / Pkg of 5
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Thread repair insert for metal, 8-32 x 5/16-18 x .290", 316 stainless steel.
Weights & Dimensions
- Installed Length 0.290"
- Size 8-32
Product Details
- Package Quantity 5
- Brand EZ Lok
- Description Insert for Metal
- Country of Origin Made in USA
- Alloy 316
- Material Stainless Steel
- Style Imperial
- Manufacturers Part Number 316-008
- Threading Type Coarse
- Design Heavy Wall
Customer Review
Product Q & A
There are no questions for this product.

8-32 316 Stainless Insert For Metal - 316-008 - Made In USA - Pkg Qty 5
$16.75
- Product Information
- Customer Review
- Product Q&A