Our HP line of impact resistant displays are composed of acrylic multipolymer material that will reduce losses due to damage while maintaining its acrylic-like contoured clarity. Wherever usable, HP will provide both low cost and long life to any display program.
8-1/2"W X 11"H Acrylic Sign Holder Vertical For Slatwall/Gridwall - Clear - Pkg Qty 24
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$670.80 Sold in packages of 24 / $27.95 ea
1
1
Ships in 2 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8-1/2 in |
| Height | 11 in |
Product Details
| Class | Acrylic Sign Holders |
| Material | Acrylic |
| Line | Slatwall/Gridwall |
| Package Quantity | 24 |
| Description | Sign Holder Vertical For Slatwall/Gridwal |
| Color | Clear |
| Manufacturers Part Number | HP/SG811V |
| Brand | Econoco |