7W 12V Cool White Flood LED Uplight-Bronze Texture
Moon Visions 7W 5K FL 12VBR30-U-BZT 7W 12V Cool White Flood LED Uplight-Bronze Texture
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$359.95
1
1
Ships within 1 Business Day (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Socket | Unique 12V GU24 Twist-Lock Base |
| Color Temperature | 5000 K |
| Bullet Material | Cast Aluminum |
| Equivalency | 50W Halogen/Mercury Vapor Equivalent |
| Knuckle | Forward placement for better balance. Adjustable in 7.5° increments for pre |
| Beam Spread | Flood (FL) = 40° ° |
| Power Consumption | 7 Watts W |
| Shield | 3.5" Angled Up Shield |
| Dimmable | No |
| Powdercoat | Super polyester Duracoat powder coat finish, both inside and out for maximum pro |
| Bullet Color Family | Bronze |
| Options | Optional Spread and Green lenses available, Green Lens color corrects color temp |
| Manufacturers Part Number | 7W 5K FL 12VBR30-U-BZT |
| Electrocoating | Exclusive DuraLune Electrocoating applied to bullet, knuckle and cast shields pr |
| Brand | Moon Visions |
Warranty
| Warranty | 3 yr |
Compliance & Certifications
| Certifications | cETLus |
| Electrical Specifications | 12V GU24 Twist Lock Base, No separate driver needed, Low voltage (12V) system re |