SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Super Lube® Oil With PTFE High Viscosity, 7 ml. Precision Oiler - 51010 - Pkg Qty 12

Super Lube® Oil With PTFE High Viscosity, 7 ml. Precision Oiler - 51010 - Pkg Qty 12

Item #: WBB335025

Not Yet Rated

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter postal code for delivery date estimate

Shipping to 10465 change

$6.40 ea.

Price: $76.80 / Pkg of 12

Quantity

Customers Also Viewed

Super Lube Synthetic Grease, 14.1 oz. Cartridge - 41150 - Pkg Qty 12

Super Lube Synthetic Grease, 14.1 oz. Cartridge - 41150 - Pkg Qty 12

Super Lube Synthetic Grease NLGI 1, 14.1 oz. Tube - 41150/1 - Pkg Qty 12

Super Lube Synthetic Grease NLGI 1, 14.1 oz. Tube - 41150/1 - Pkg Qty 12

Super Lube Silicone High-Dielectric & Vacuum Grease, 5 Lb. Pail - 91005 - Pkg Qty 4

Super Lube Silicone High-Dielectric & Vacuum Grease, 5 Lb. Pail - 91005 - Pkg Qty 4

7ml precision oiler Super Lube® Oil with PTFE (High Viscosity)

Super Lube® Oil with PTFE is a premium, synthetic oil with suspended PTFE particles that bond to surfaces of moving parts providing protection against friction, wear, rust and corrosion. Ideally suited for industrial machinery and equipment, it is safe on metal, rubber, plastic, wood, leather, fabric and painted surfaces. Machinery lasts longer, downtime is reduced, and productivity is increased. 7ml precision oiler Super Lube® Oil with PTFE (High Viscosity)

Weights & Dimensions

  • Width 7/8 IN
  • Height 7-7/8 IN (20 cm)
  • Size 7 ML
  • Length 2-7/8 IN (7.3 cm)

Product Details

  • Package Quantity 12
  • Brand SuperLube
  • Size Type Oiler Pen
  • Description Oil w/ PTFE
  • Lubricant Type PTFE
  • Manufacturers Part Number 51010
  • ISO Grade 150
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Super Lube® Oil With PTFE High Viscosity, 7 ml. Precision Oiler - 51010 - Pkg Qty 12

Super Lube® Oil With PTFE High Viscosity, 7 ml. Precision Oiler - 51010 - Pkg Qty 12

Item #: WBB335025

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant