Made from 300 series stainless steel. Frequently used in food and marine applications. Size is clearly marked on each piece. Precision Brand® Stainless Steel Keystock is an excellent alternative to steel keystock when corrosion resistance is a concern.
7/8" Square Stainless Steel Keystock, 12" Length
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$229.95
2
2
Ships in 10 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Width | 7/8 in |
| Weight | 3 lbs |
| Height/Thickness | 7/8 in |
Product Details
| Material | 300 Series Stainless Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 57510 |
| Brand | Precision Brand |