Complete Global Industrial™ Orbit Computer Workstation
78"H Mobile Unit with VESA Mount
This complete workstation includes a center post, work surface, flat panel screen mount and CPU holder. All steel surfaces include a rugged, attractive powder coat finish. Easy assembly.
The super strong 5" x 5" steel center post moves easily on a stable caster base that measures 38"W x 34"D x 10"H. Base includes four 4" rubber casters, 2 locking. To hide all cables, the post includes cable management openings.
The rectangular work surface is a 1" thick wooden core finished in rugged plastic laminate that measures 36"W x 20"D. This 78"H unit can accommodate sitting or standing users with 2 different work surface heights.
The VESA mount accommodates any flat panel monitor from 10-30". Mount permits monitor to tilt up 15° and down 5° easily and without tools to provide optimal viewing. Locks in place with a thumb screw.
The CPU/power supply holder adjusts to hold items up to 9"W securely and includes non-skid cushions to prevent marring.
Devices depicted in the image gallery are not included.
Global Industrial
Model # :WB239138BK
Global Industrial™ Orbit Mobile Computer Cart with VESA Mount, Black
|
Questions & Answers (0)
Product Description
PRICE
$1,245.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 38 in |
| Depth | 34 in |
| Height | 78 in |
| Weight | 140 lbs |
Product Details
| Type | Mobile Computer Workstation |
| Color | Black |
| Battery Powered | No |
| Casters | 4" Rubber (2 Locking) |
| Enclosure Type | Open Style |
| Material | Steel |
| Construction Type | Unassembled |
| Description | Orbit Mobile Computer Cart |
| Manufacturers Part Number | 290900 |
| Number of Outlets | No |
| Collection | Orbit |
| Top Material | Laminate |
| Brand | Global Industrial |
Warranty
| Warranty | 1 yr |