x

Take 15% off your entire order!

Offer applied at checkout

Azar Displays 771660-PNK Pink Pegboard Wall Panel, 16" x 60"

Azar Displays 771660-PNK Pink Pegboard Wall Panel, 16" x 60"

Item #: WBB1104611

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $149.95

Quantity

Customers Also Viewed

Azar Displays 771660-PNK Pink Pegboard Wall Panel, 16" x 60", 2-Pack

16" W x 60" H Pegboard Wall Panel in pink opaque. Sold in packs of 2.

ORDER PEGBOARD ACCESSORIES HERE

  • MANUFACTURERS PART NUMBER 771660-PNK
  • STYLE Opaque
  • PACKAGE QUANTITY 2
  • HEIGHT INCHES 60 (152.4 cm)
  • BRAND Azar Displays
  • CONSTRUCTION Plastic
  • DESCRIPTION Pegboard Wall Panel
  • COLOR Pink
  • WIDTH INCHES 16 (40.64 cm)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Save $73.00 with this comparable product

Azar Displays 700248-CLR Pegboard Wall Panel, 24" x 48", Clear ,1 Piece

Item #: B1104680

(1)

Usually ships in 3 to 6 days (ships from US)

$76.95

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Azar Displays 771660-PNK Pink Pegboard Wall Panel, 16" x 60"

Azar Displays 771660-PNK Pink Pegboard Wall Panel, 16" x 60"

Item #: WBB1104611

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant