x

Take 15% off your entire order!

Offer applied at checkout

Azar Displays 771322-BLK Pegboard Wall Panel, 13.5" x 22", Black Solid

Azar Displays 771322-BLK Pegboard Wall Panel, 13.5" x 22", Black Solid

Item #: WBB1104511

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $51.95

Quantity

Customers Also Viewed

Azar Displays 771322-BLK Pegboard Wall Panel, 13.5" x 22", Black Solid

13.5" W x 22" H Pegboard Wall Panel in solid black. Sold in packs of 2.

ORDER PEGBOARD ACCESSORIES HERE

  • MANUFACTURERS PART NUMBER 771322-BLK
  • STYLE Solid
  • PACKAGE QUANTITY 2
  • HEIGHT INCHES 22 (55.88 cm)
  • BRAND Azar Displays
  • CONSTRUCTION Plastic
  • DESCRIPTION Pegboard Wall Panel
  • COLOR Black
  • WIDTH INCHES 13-1/2 (34.29 cm)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Save $16.00 with this comparable product

Azar Displays 770820-BLU Pegboard Wall Panel, 8" x 20"

Item #: B1104851

Not Yet Rated

Usually ships in 3 to 6 days (ships from US)

$35.95

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Azar Displays 771322-BLK Pegboard Wall Panel, 13.5" x 22", Black Solid

Azar Displays 771322-BLK Pegboard Wall Panel, 13.5" x 22", Black Solid

Item #: WBB1104511

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant