x

Take 15% off your entire order!

Offer applied at checkout

+

Azar Displays 770820-BLK Pegboard Wall Panel, 8" x 20"

Azar Displays 770820-BLK Pegboard Wall Panel, 8" x 20"

Item #: WBB1104850

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $35.95

Quantity

Customers Also Viewed

Azar Displays 770820-BLK Pegboard Wall Panel, 8" x 20", 2-Pack

8" W x 20" H Pegboard Wall Panel in solid black. Sold in packs of 2.

ORDER PEGBOARD ACCESSORIES HERE

  • MANUFACTURERS PART NUMBER 770820-BLK
  • STYLE Solid
  • PACKAGE QUANTITY 2
  • HEIGHT INCHES 20 (50.8 cm)
  • BRAND Azar Displays
  • CONSTRUCTION Plastic
  • DESCRIPTION Pegboard Wall Panel
  • COLOR Black
  • WIDTH INCHES 8 (20.32 cm)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Upgrade this item for just $41.00 more

Azar Displays 700248-CLR Pegboard Wall Panel, 24" x 48", Clear ,1 Piece

Item #: B1104680

(1)

Usually ships in 3 to 6 days (ships from US)

$76.95

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Azar Displays 770820-BLK Pegboard Wall Panel, 8" x 20"

Azar Displays 770820-BLK Pegboard Wall Panel, 8" x 20"

Item #: WBB1104850

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Azar Displays 770820-BLK Pegboard Wall Panel, 8" x 20"
    Azar Displays 770820-BLK Pegboard Wall Panel, 8" x 20"
    Azar Displays 770820-BLK Pegboard Wall Panel, 8" x 20"
    Top
    X
    Global Assistant